Shop All Blast Cabinet Accessories
Dewalt
10 Pc Adhesive Window Protector Replacements for Abrasive Blast Cabinet
Mfr # DXCM103-0214
Zoro # G710998748
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Clear
- Includes 10 Pc replacement Windows
- Material Plastic
- Overall Width 0.12 in
Product Information
- Brand Dewalt
- MFR # DXCM103-0214
- Zoro # G710998748
- UPC # 45564651732
- Country of Origin China
- Category Blast Cabinet Accessories
Dimensions
Overall Width | 0.12 in |
Overall Depth | 10.39 in |
Overall Height | 10.39 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Clear |
Includes | 10 Pc replacement Windows |
Material | Plastic |
Fabric Weight | 0.66 lb |
Item Type | Window Adhesive protector films |
Shape | Rectangle |
Description
These replacement window adhesive films are designed for the DeWalt Abrasive Blast Cabinet. This item helps keep the window clear longer for better visibility. Once the film is no longer clear, simply tear off and replace it with another one.
- •Features adhesive tape for easy installation
- •Package contains 10 replacement window protectors
- •Provides protection to plexiglass window of cabinet
- •Replacement Window size: 10.39"L x 25.79"H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Flap Wheel6x2x1 3Ax 80xPK5 (72036)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- NORTON ABRASIVES Fiber Disc, 5 in.dia., PK25 (05539510684)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- ECONOLINE ABRASIVE PRODUCTS Econoline Dust Collector Bag (414436)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40411L)
- S AND H INDUSTRIES ALC 40253 Window Underlay 24" x 12", Polystyrene (40253)
- ECONOLINE Nozzle Holder (410461)
- ECONOLINE ABRASIVE PRODUCTS Econoline 412001 Mini Blast Cabinet Rubber Gloves (412001)
- ECONOLINE ABRASIVE PRODUCTS Econoline Foot Pedal (201714YW)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40413L)
- Dewalt Blast Cabinet Accessories