Shop All Stepladders
Dewalt
10 ft Fiberglass Stepladder
Mfr # DXL3010-10
Zoro # G7422764
original price:
$301.99
10% off
new price: $269.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$269.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
Product Information
- Brand Dewalt
- MFR # DXL3010-10
- Zoro # G7422764
- UPC # 728865116796
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 29 3/4 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 65 1/2 in |
Net Weight | 42 lbs. |
Step Tread | Ribbed |
Series | DXL3010 |
Rung/Step Spacing | 12 in |
Ladder Tread | Ribbed |
Includes | Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 65 1/2 in, Bottom Width 29 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series DXL3010, Includes Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot, Rung/Step Spacing 12 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- LIFT-ALL Roundsling, Endless, 10 ft L, 50000 lb Cap (KEN50KX10)
- CROSBY S-1317 3/8" Shur-Loc Clevis hook - 1029018 (1029018)
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- DEWALT 8 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-08)
- DEWALT 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (DXL3030-08)
- DEWALT 6 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-06)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- Dewalt Stepladders