Shop All Combined Drill & Countersinks
Dewalt
#10 Countersink with 3/16" Drill Bit
Mfr # DW2569
Zoro # G7638382
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
Product Information
- Brand Dewalt
- MFR # DW2569
- Zoro # G7638382
- UPC # 028874025691
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | #10 |
Overall Length | 3 3/4 in |
Drill Size | 3/16" |
Body Dia. | 1 in |
Drill Point Dia. | 3/16" |
Point Dia. | 3/16" |
Size- Decimal | #2 (0.2210) |
For Screw Size | #10 |
Dimension Type | Wire |
Flute Length | 2 1/4 in |
Drill Bit Size | 3/16 in |
Description
Drill Bit Countersink, 90 Degrees , 3/16 in, Hex, High Speed Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- SUPERCUT Bandsaw Blade, 93.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (430042)
- ULLMAN Inspection Mirror, Telescoping, Round (HTC-2)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- DEWALT #12 Countersink with 7/32" Drill Bit (DW2570)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- DEWALT #10 Countersink 3/16" Replacement Drill Bit (DW2539)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- Dewalt Combined Drill & Countersinks