Shop All Demolition Hammer Accessories
Dewalt
10" Bushing Tool 3/4" Hex x 21/32" Round Spline Shank
Mfr # DW5783
Zoro # G8174144
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bushing Tool
- Shank Type Spline
- Overall Length (In.) 9 1/2 in
- Shank Size (In.) 3/4 in
Product Information
- Brand Dewalt
- MFR # DW5783
- Zoro # G8174144
- UPC # 028874057838
- Country of Origin Taiwan, Province of China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 9 1/2 in |
Shank Size (In.) | 3/4 in |
Blade Width (In.) | 1 3/4 in |
Length (In.) | 1 3/4 x 9 1/2 |
Overall Length | 10 in |
Head Width | 1 3/4 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 21/32 in |
Shank Length | 3/4 in |
Maximum Drilling Depth | 1 in |
Drill Bit Size | 1 3/4 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pointed Spade, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 10 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Insulated Phillips Screwdriver #2 Round (J90002-VDE)
- SUPERCUT 160-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (462203)
- RELTON Single Cutter Hammer Bit 1/2" X 12" - Spline (202- 8-18)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/32 (C01473)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- DEWALT 3/4" Ground Rod Driver SDS Max Shank (DW5847)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- MILWAUKEE TOOL 29-1/2" Max-Lok Spline Adapter (48-20-6972)
- Dewalt Demolition Hammer Accessories