Shop All Circular Saw Blades
Dewalt
10" 80T Aluminum Cutting Saw Blade 5/8" Arbor
Mfr # DW7665
Zoro # G7421732
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plate Thickness 0.098 in
- Blade Type Metal Cutting
- Number of Teeth 80
- Tooth Grind TCG
Product Information
- Brand Dewalt
- MFR # DW7665
- Zoro # G7421732
- UPC # 028877426815
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.11 in |
Description
Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Solid Stock, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2940201)
- DEWALT 1/2" Drive Impact Combination Set (DWMT19249)
- WESTCOTT Ruler, Wood, 12 In (05011)
- KO-KEN Bit Socket Ribe-CV M12 140mm 1/2 Sq. Drive (4027.140-M12)
- DEWALT Circular Saw Blades, Construction 12in. 32T Thin Kerf Miter/Slide Miter Blade (DW3123)
- DEWALT 8" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3531)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DEWALT Circular Saw Blades, 10 in, 80 Teeth (DWA11080)
- DEWALT 6-1/2" Circular Saw Blades (DWA161224)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- DEWALT Circular Saw Blades, 10 in, 40 Teeth (DWA11040)
- Dewalt Circular Saw Blades