Shop All Hammer Drill Bits
Dewalt
1" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit
Mfr # DW5479
Zoro # G3084207
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 1
- Drilling Length 8 in
Product Information
- Brand Dewalt
- MFR # DW5479
- Zoro # G3084207
- UPC # 885911037280
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1" |
Drill Bit Size | 1 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Impact Rated | No |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- PROTO 9 1/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J289LNXL)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- KO-KEN Bit Socket 5/16 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-5/16)
- DEWALT 3/8" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5427B25)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- DEWALT SDS Plus Stop Bits (DWA5492)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5403B25)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (DW5537)
- DRILL AMERICA 7/32"x8" SDS-Plus Hammer Bit Drill Bit (SDS7328)
- Dewalt Hammer Drill Bits