Shop All Pilot Point Drill Bits
Dewalt
1" x 6" Heavy Duty Spade Bit
Mfr # DW1582
Zoro # G7635652
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Bit Dia. 1"
- Material Carbon Steel Alloy
- Shank Size 1/4 in
Product Information
- Brand Dewalt
- MFR # DW1582
- Zoro # G7635652
- UPC # 028877475677
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 6 in |
Bit Dia. | 1" |
Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Drill Style | Spade |
For Use With | Drill |
Description
Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1 (667690 1)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T40 (80451)
- VEGA Clutch 5/32 Power Bit x 2 (150CG532A)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BPF)
- DEWALT PILOT POINT 5/16" DRILL BIT - EA (DW1920B)
- DEWALT 11/32" PILOT POINT(R) drill bit (DW1922)
- DEWALT 27/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1127)
- DEWALT 7/64" Black Oxide Split Point Drill Bit (2-pack) (DW1107)
- DEWALT 7/32" Black Oxide Split Point Drill Bit (DW1114)
- DEWALT 23/64" Black Oxide Split Point Drill Bit (DW1123)
- HOUGEN Pilot for 17680 Adapter (04780)
- Dewalt Pilot Point Drill Bits