Shop All Hammer Drill Bits
Dewalt
1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit
Mfr # DW5480
Zoro # G2895952
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 1
- Drilling Length 16 in
Product Information
- Brand Dewalt
- MFR # DW5480
- Zoro # G2895952
- UPC # 885911037297
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1" |
Drill Bit Size | 1 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Plus, 1 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAKIT VersaDrive Half Top Toolcase (MKC-ETOP2)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- DEWALT 3/16" x 10" x 12" High Impact Carbide SDS+ (DW5506)
- DEWALT 5/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5472)
- DEWALT 5/8" x 17" x 22" High Impact 4 Cutter Spline (DW5742)
- DEWALT 5/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5809)
- DEWALT 1/2" x 10" x 12" High Impact Carbide SDS+ (DW5539)
- DEWALT 5/8" x 10" x 12" SDS+ Hammer Bit (DW5447)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- Dewalt Drill Bits