Shop All Screwdriver Bits
Dewalt
1" Torx T25 IMPACT READY(R) 2pk
Mfr # DWA1TX25IR2
Zoro # G7634627
product price: $1.65
/pk 2, $0.83/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
Product Information
- Brand Dewalt
- MFR # DWA1TX25IR2
- Zoro # G7634627
- UPC # 885911344685
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T25 |
Shank Size | 1" |
Overall Length | 1" |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 7/8 in Crimper F-Type, RG-59, RG-6, RG-11 (13H875)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYP1 (64298030650)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- PHASE II Coating Thickness Gauge, 0-60mils, 0.01um Resolution (PTG-5500)
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack) (DWA1TS27IRB)
- DEWALT Screw Driving, #3 Phillips 2in. Screwdriver Power Bit (DW2023B)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 3-1/2In (50 Pack) (DWA3PH3IRB)
- DEWALT Nutsetter, 1/4In Hex, 2-9/16In L, Steel (25 Pack) (DW2221IRB)
- DEWALT Insert Bit, 1/4In, Torx, T30, 1In (50 Pack) (DWA1TX30IRB)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- Dewalt Screwdrivers and Nutdrivers