Dewalt

1" SDS Rotary Hammer Kit (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Rotary Hammers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Chuck Type SDS Plus
  • Voltage 120V AC
  • No Load RPM 0 to 1500
  • Blows per Minute 0 to 5,540 bpm
See all product information

Product Information

Dimensions

Tool Length 17 1/4 in
Overall Width 14 3/8 in
Cord Length 8 ft
Overall Height 5 in

Details

Promotion Restriction Not eligible for promotion
Item Rotary Hammer Kit
Chuck Type SDS Plus
Voltage 120V AC
No Load RPM 0 to 1500
Blows per Minute 0 to 5,540 bpm
Amps 8.0 A
Core Bit Capacity 2 1/2 in
Solid Bit Capacity 1 in
Corded/Cordless Corded
Stop Rotation Yes
Corded/Banded Corded
Cord 8 ft
Impact Energy 2.1 ft-lb
Tool Weight 6.6 lb
Reversing Yes
Includes 360 Degrees Auxiliary Handle, Depth Rod, Kit Box
Features High Performance Motor, Integral Clutch, Rotating Brush Ring, Vibration Control
Rotary Hammer Product Grouping Rotary Hammer Kits
Handle Type D-Handle
Number of Speed Settings Continuous
Vibration Level 9.6 m/sq sec
Vibration Control Yes
Motor Type Brushed
Modes of Operation Hammer & Rotate
Solid Bit Capacity in Concrete 1 in
Minimum Blows per Minute 0 bpm
Current 8 A
Solid Bit Optimal Drilling Range in Concrete 5/32 in to 5/8 in
Chuck Style SDS-Plus
Drilling Capacity in Concrete 5/8 in
Clutch Style Integral Clutch
Core Bit Capacity in Concrete 5/8 in
Reversible Yes
Maximum Blows per Minute 5,540 bpm
Power Source Corded
Maximum Speed 1,500 RPM
Auxiliary Handle Positions Continuous
Anti-Kickback Clutch Yes
Kit Contents (1) Bare Tool

Description

Rotary Hammer Kit, Chuck Style SDS-Plus, Handle Type D-Handle, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 5/8 in, Solid Bit Capacity in Concrete 1 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 8 A, Voltage 120V AC, Maximum Blows per Minute 5,540 bpm, Impact Energy 2.1 ft-lb, Anti-Kickback Clutch Yes, Auxiliary Handle Positions Continuous, Blows per Minute 0 to 5,540 bpm, Clutch Style Integral Clutch, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.