Shop All Hammer Drill Bits
Dewalt
1" SDS Max Hollow Bit
Mfr # DWA58001
Zoro # G8094558
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1
- Drilling Length 15 3/4 in
Product Information
- Brand Dewalt
- MFR # DWA58001
- Zoro # G8094558
- UPC # 885911496667
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 15 3/4 in |
Overall Length | 25 3/4 in |
Maximum Drilling Depth | 15 3/4 in |
Drill Bit Size | 1 in |
Bit Dia. | 1" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Core Bit |
Shank Shape | SDS Max |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
For Use With | Rotary Hammer |
Description
Hollow Core Bit, SDS Max, 1 in, Carbide Tipped, 25 3/4 in Overall Length, Maximum Drilling Depth 15 3/4 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole (48-89-9301)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 4 1/2 in Short (WT-7/32)
- SUMITOMO Carbide Insert, Coated, TPG322-AC510U (12HV712)
- PROTO SET SKT 3/8DR 8PC TORX BIT (PO5239C)
- DEWALT 1/2" x 4" x 6" SDS+ Hammer Bit (DW5437)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- DEWALT 3/4" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5474)
- DEWALT 3/4" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5810)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- MILWAUKEE TOOL 1 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4100)
- Dewalt Hammer Drill Bits