Shop All Hammer Drill Bits
Dewalt
1-Piece 4" x 12" SDS Max Core Bit
Mfr # DW5924
Zoro # G8430405
original price:
$188.99
1% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 4
- Drilling Length 10"
Product Information
- Brand Dewalt
- MFR # DW5924
- Zoro # G8430405
- UPC # 028877449944
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Drilling Depth | 10 in |
Bit Dia. | 4 in |
Shank Diameter | 4 in |
Core Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 4 |
Number of Pieces | 1 |
Wet or Dry Application | Dry |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Cutting Tip Form | Toothed Style |
Measurement System | Fractional Inch |
Shank Included | No |
Centering Bit Included | Yes |
Shank Type - Machining | SDS Max |
Centering Bit Required | No |
Primary Material Application | Concrete |
Description
Core Center Bit, SDS Max, 4 in, Maximum Drilling Depth 10 in, 12 in Overall Length, 4 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/32)
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- BOSCH Positioning Device, Laser Accesory (BM1)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- DEWALT 5/8" x 17" x 22" High Impact 4 Cutter Spline (DW5742)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- Dewalt Drill Bits