Shop All Hammer Drill Bits
Dewalt
1-Piece 1-3/4" x 22" SDS Max Core Bit
Mfr # DW5915
Zoro # G8415294
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Includes Centering Pin, Guide Plate
- Decimal Equivalent 1.75
- Drilling Length 17"
Product Information
- Brand Dewalt
- MFR # DW5915
- Zoro # G8415294
- UPC # 028877449852
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 17" |
Overall Length | 12 in |
Maximum Drilling Depth | 17 in |
Bit Dia. | 1 3/4 in |
Drilling Depth | 17 in |
Core Diameter | 1 3/4 in |
Shank Diameter | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | Centering Pin, Guide Plate |
Decimal Equivalent | 1.75 |
Number of Pieces | 1 |
Wet or Dry Application | Dry |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Centering Bit Required | No |
Centering Bit Included | Yes |
Measurement System | Fractional Inch |
Shank Included | No |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete |
Cutting Tip Form | Toothed Style |
Description
Core Center Bit, SDS Max, 1 3/4 in, Maximum Drilling Depth 17 in, 12 in Overall Length, 1 3/4 in Shank Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.1/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28136)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD21/32)
- PORTER-CABLE PORTER-CABLE PCE211 Impact Wrench, 120 V, 1/2 in Drive, 450 ft-lb (PCE211)
- DEWALT 1/8" - 1/2" IMPACT READY(R) Step Drill Bit (DWA1783IR)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- DEWALT 5/32" Rotary Masonry Bit (DW2572)
- BOSCH Hammer Drill Bit, 21" L, 1/2" Shank Size (HCFC5011)
- Dewalt Drill Bits