Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2648
Zoro # G7639791
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex Power Drive
Product Information
- Brand Dewalt
- MFR # DW2648
- Zoro # G7639791
- UPC # 028877508153
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4" |
Point Size | T15 |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | T15 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Item | Power Bit |
For Use With | Drill/Driver, Impact Driver |
SAE or Metric | SAE |
Finish | Zinc Phosphate |
Material | S2 Steel |
Description
The DEWALT DW2648 Power Bit is the high-quality screwdriver bit you need to work with. It is designed for use with hex power drives and is ideal for fastening in tight spaces. The S2 steel power bit has a hex shank, allowing it to fit into any 1/4" hex drive. This T15 point style and size is compatible with most Torx head screws and bolts, including those found on cars, trucks, motorcycles, and boats. The zinc phosphate finish protects against corrosion while its 1/4" hex shank fits perfectly into your power drill or driver. With this DEWALT DW2648 Power Bit in hand, you will be able to get the job done faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Manual Roll Groover, 6 in Max. Pipe Size (1000000212)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-24, 0880-20, 2663-20)
- WESTWARD Machinist Scriber, 2 Straight/90 Deg (4KY27)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 100mm 1/4 Sq. Drive (2763-100)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 1In (50 Pack) (DWA1SL8IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR2S)
- DEWALT 1" Phillips #1 IMPACT READY(R) 2pk (DWA1PH1IR2)
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack), PoInt Size: T25 (DWA1TS25IRB)
- KO-KEN Bit TORX T40 150mm 7/16 Hex Drive (183T.150-T40)
- Dewalt Screwdrivers and Nutdrivers