Shop All Power Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2232
Zoro # G7636316
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Finish Zinc Phosphate
- Bit Style Square Recess
- Application - Tools Power
Product Information
- Brand Dewalt
- MFR # DW2232
- Zoro # G7636316
- UPC # 028874022324
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | #2 |
Overall Length | 3-1/2" |
Point Size | #2 |
Overall Bit Length | 3 1/2 in |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Finish | Zinc Phosphate |
Bit Style | Square Recess |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Item | Power Bit |
For Use With | Drill/Driver, Impact Driver |
Single End/Double End | Single End |
Impact Rated | No |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Power Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Impact S (CMMT15845)
- VAUGHAN Hammer Ball Pein 20Oz Wd Hndl (TC120)
- VEGA Hex Ball L-Key (Long), 5/64 (HB0564L)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- DEWALT Insert Bit, 1" L Overall Bit, PK2 (DWA1TS10IR2)
- DEWALT PILOT POINT 3/8" DRILL BIT-EACH (DW1924B)
- DEWALT Insert Bit, 2" L Overall Bit, PK2 (DWA2TX27IR2)
- DEWALT 6" Phillips Bit for Collated Attachment - Bulk 25pk (DWA6PHC2-B25)
- DEWALT Insert Bit, 1" L Overall Bit, PK2 (DWA1TS30IR2)
- BOSCH Impact Driver Bits, Torx(TM), T20, T25, T30 (ITDETV2503)
- Dewalt Power Screwdriver Bits