Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2213
Zoro # G8403604
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
Product Information
- Brand Dewalt
- MFR # DW2213
- Zoro # G8403604
- UPC # 028874022133
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Point Size | #3 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | #3 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Drill/Driver, Impact Driver |
Finish | Zinc Phosphate |
Item | Power Bit |
Material | S2 Steel |
Description
The DEWALT DW2213 Power Bit is a versatile tool designed to make your job easier. It has a hex power drive and a square recess, which allows you to work with different types of fasteners. The S2 steel bit has a hex shank size of 1/4" and an overall length of 2 in. It also features a #3 point size and zinc phosphate finish for corrosion resistance. The bit is compatible with power drills that have 1/4" hex shanks. This DEWALT Power Bit is the ideal tool for driving screws into all kinds of materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- POWERBUILT 8Pc 1/2" Metric 6Pt Deep Socket Set (640055)
- GEARWRENCH 12 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86927)
- MILWAUKEE TOOL Front Blade Guide Block Kit (42-28-0206)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack), PoInt Size: T25 (DWA1TS25IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2024)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2040)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- Dewalt Screwdriver Bits