Shop All Nut Setters and Bit Holders
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2043
Zoro # G7637147
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- Shank Size 1/4"
- Overall Length 2"
- Bit Style Screw Setter
Product Information
- Brand Dewalt
- MFR # DW2043
- Zoro # G7637147
- UPC # 028874020436
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Screw Setter |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
Bit Retainer Type | Locking |
Bit Holder Drive Type | Hex |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Nonmagnetic |
Item | Drywall Screw Setter |
Shank Style | Hex |
Fastening Tool Material | Steel |
Application - Tools | Power |
Description
This Dewalt DW2043 Drywall Screw Setter is a must-have for your toolbox. It offers the right bit holder to help you with your fastening needs. The screw setter is designed for drywall screws, so it can handle them easily. The hex shank style ensures that you will have maximum control over the tool. Its hex shank also makes it easy to use in tight spaces and cramped quarters. This drywall screw setter comes with a locking bit retainer that prevents bits from slipping out of place during operation. If you are looking for an all-purpose nut setter and bit holder, then this Dewalt DW2043 Drywall Screw Setter is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 14-Tool Combination Wrench Holder (Red) (OWP22214)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- DEWALT 5/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2222IR)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum w/ Locking Carabiner, 10PK (FT-BITCADDY-10)
- Dewalt Nut Setters and Bit Holders