Shop All Self-Feed Drill Bits
Dewalt
1" Heavy-Duty Self-Feed Bit
Mfr # DW1630
Zoro # G8055101
original price:
$28.24
12% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1"
- Overall Length 6 in
- Drill Style Self Feed
- Material Carbon Steel Alloy
Product Information
- Brand Dewalt
- MFR # DW1630
- Zoro # G8055101
- UPC # 028874116306
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1" |
Overall Length | 6 in |
Shank Size | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Drill Style | Self Feed |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Self Feed, Shank Size 3/8 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/8 Inch Angle Head Open End Wrench (WAE83022)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40216)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN26)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT16)
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- DEWALT 3-5/8" Heavy-Duty Self-Feed Bit (DW1641)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- DEWALT 8-Pc. Self-Feed Kit (DW1649)
- DEWALT 1-1/4" Heavy-Duty Self-Feed Bit (DW1632)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- BOSCH Self-Feeding Bit, 1In (SF1001)
- Dewalt Drill Bits