Shop All Rotary Hammers
This Product is Discontinued
Dewalt
1-9/16" (40mm)SDS MAX COMBINATIONHAMMER KIT (Discontinued)
Mfr # D25481K
Zoro # G8038427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 120
- No Load RPM 0 to 540
- Blows per Minute 0 to 3100
Product Information
- Brand Dewalt
- MFR # D25481K
- Zoro # G8038427
- UPC # 885911477529
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 17 27/32 in |
Overall Width | 19 1/4 in |
Overall Height | 5 1/4 in |
Cord Length | 13 ft |
Description
Rotary Hammer, Voltage 120, Impact Energy 4.5 ft-lb, Blows per Minute 0 to 3100, Includes Side Handle, Kit Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.