Shop All Pilot Point Drill Bits
Dewalt
1-3/8" x 6" Heavy Duty Spade Bit
Mfr # DW1585
Zoro # G7896542
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1 3/8 in
- Drill Bit Material Carbon Steel
- Overall Length 6 in
- Bit Dia. 1-3/8"
Product Information
- Brand Dewalt
- MFR # DW1585
- Zoro # G7896542
- UPC # 028877475707
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1 3/8 in |
Overall Length | 6 in |
Bit Dia. | 1-3/8" |
Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Material | Carbon Steel |
Item | Wood Drilling Bit |
Drill Style | Spade |
Material | Carbon Steel Alloy |
For Use With | Drill |
Description
Wood Drilling Bit, Spade, Drill Bit Material Carbon Steel, Drill Bit Size 1 3/8 in, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- DEWALT 1/8" Split Point drill bit (DW1908)
- DEWALT Replacement Hole Saw Pilot Bits (DAH9314PB)
- DEWALT 3/16" Black Oxide Split Point Drill Bit (DW1112)
- DEWALT 17/64" PILOT POINT(R) drill bit (DW1917)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- Dewalt Drill Bits