Shop All Hammer Drill Bits
Dewalt
1-1/8" x 24" x 29" High Impact 4 Cutter SDS Max
Mfr # DW5853
Zoro # G7418214
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.125
- Drilling Length 24 in
Product Information
- Brand Dewalt
- MFR # DW5853
- Zoro # G7418214
- UPC # 885911297776
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 24 in |
Overall Length | 29 in |
Maximum Drilling Depth | 24 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.125 |
Number of Pieces | 1 |
Impact Rated | No |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Shank Type - Machining | SDS Max |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/8 in, Carbide Tipped, 29 in Overall Length, Maximum Drilling Depth 24 in, Shank Diameter 45/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Crucible Steel Inside, 7"x6"x6" 1"R (CF588)
- INGERSOLL-RAND End Plate, 1/2 (2235-11)
- JORGENSEN MediumDuty Bar Clamp, 600 lb, 24 in Max Opening Size, 212 in D Throat, Steel Body (3724)
- INSIZE Gage Block Holder (6881-A1)
- DEWALT 7/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5719)
- DEWALT 7/8" x 10" x 12" SDS+ Hammer Bit (DW5461)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- DEWALT 1-Piece 3-1/4" x 22" SDS Max Core Bit (DW5921)
- DEWALT 1/2" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5804)
- DEWALT 1/2" x 8" x 13-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5803)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- Dewalt Drill Bits