Shop All Shear Accessories
Dewalt
1-1/8 in. HEX Chisel Bits
Mfr # DW5965
Zoro # G7635223
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 1/2 in
- Blade Width (In.) 5 1/2 in
- Overall Length (In.) 23 in
- Application Digs Clay, Gravel, Dirt (Not for Concrete)
Product Information
- Brand Dewalt
- MFR # DW5965
- Zoro # G7635223
- UPC # 028874059658
- Country of Origin United States
- Category Shear Accessories
Dimensions
Overall Length | 5 1/2 in |
Blade Width (In.) | 5 1/2 in |
Overall Length (In.) | 23 in |
Shank Diameter | 21/32 in |
Head Width | 5 1/2 in |
Shank Length | 15 3/4 in |
Shank Hex Size | 1 1/8 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 5 1/2 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Spade Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 1 1/8 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 5 1/2 in, Overall Length 5 1/2 in, Chisel Collar Shape Spade, For Tool Type Rotary Hammer, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421075)
- PROTO 1/2 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5315M)
- DEWALT 7/16" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1128)
- PFERD 11/64" Chain Saw File Round - 8" Length (17057)
- DEWALT Replacement Center Blade for DW890 (DW8901)
- DEWALT Replacement Left Blade for DW890/DW891 (DW8999)
- DEWALT Replacement Right Blade for DW890/DW891 (DW8900)
- DEWALT Replacement Center Blade for DW891 (DW8902)
- MAKITA Shear Blade Set, JS3201 (792287-5)
- MAKITA Shear Blade Set (191383-0)
- KETT TOOL 1/2" Fiber Cement Blade Kit Kit #109 (Kit #109)
- Dewalt Knives, Cutters & Snips