Shop All Demolition Hammer Accessories
Dewalt
1-1/8 in. HEX Chisel Bits
Mfr # DW5964
Zoro # G7639405
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length (In.) 17 in
- Length (In.) Up to 1 in Rods
- Application Driving Ground Rods
- Blade Width (In.) 1 in
Product Information
- Brand Dewalt
- MFR # DW5964
- Zoro # G7639405
- UPC # 028874059641
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 17 in |
Length (In.) | Up to 1 in Rods |
Blade Width (In.) | 1 in |
Overall Length | 1 in |
Shank Diameter | 21/32 in |
Shank Hex Size | 1 1/8 in |
Head Width | 1 in |
Shank Length | 15 3/4 in |
Maximum Drilling Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Application | Driving Ground Rods |
Non-Sparking | No |
Chisel Collar Shape | Round |
Cutting Application | Driving Ground Rods |
Chisel Type | Pin/Spike Driver |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Primary Material Application | Concrete |
Decimal Equivalent | 0.6 |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pin/Spike Driver, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 1 1/8 in, Shank Length 15 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 1 in, Chisel Collar Shape Round, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80234D2B92745)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD31/32)
- SLUGGER BY FEIN Slugger Id Sharp 2 7/16" X 3" Cutter (63134618103)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 6.2 mm, 12PK (45-42080)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- DEWALT 18" Bull Point Bit SDS Max Shank (DW5833)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT 3/4 in. HEX Chisel Bits (DW5951)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS MAX Adapter (48-20-6960)
- Dewalt Demolition Hammer Accessories