Shop All Auger Drill Bits
Dewalt
1-1/4" x 6" Power Ship Auger Bit
Mfr # DW1674
Zoro # G8135741
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Style Ship Auger
- Material Carbon Steel Alloy
- Overall Length 7 in
Product Information
- Brand Dewalt
- MFR # DW1674
- Zoro # G8135741
- UPC # 028874116740
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Shank Size | 1-1/4" |
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Drill Style | Ship Auger |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Description
Wood Drilling Bit, Ship Auger, Shank Size 7/16 in, Overall Length 7 in, For Standard Pipe Sz. -, Number of Pieces -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Groover, Bronze/Wood, 1/4 Radius (CF314)
- BOJO TOOLS 11/16"-9/16" Wrench/Socket Insert (WI-11/16-9/16-XNGL)
- BON TOOL Bon 84-755 Floor Scraper, Macho 48" Steel Handle (84-755)
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- DEWALT 11/16" x 17" Power Ship Auger Bit (DW1682)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- DEWALT 3/4" x 17" Power Ship Auger Bit (DW1683)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- Dewalt Drill Bits