Shop All Hammer Drill Bits
Dewalt
1-1/4" x 10" x 15" High Impact 4 Cutter SDS Max
Mfr # DW5824
Zoro # G3317632
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Decimal Equivalent 1.25
- Drilling Length 10 in
Product Information
- Brand Dewalt
- MFR # DW5824
- Zoro # G3317632
- UPC # 028874058248
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 10 in |
Overall Length | 15 in |
Maximum Drilling Depth | 10 in |
Drill Bit Size | 1 1/4 in |
Bit Dia. | 1-1/4" |
Shank Diameter | 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1.25 |
Number of Pieces | 1 |
For Use With - Drills | Rotary Hammer |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, SDS Max, 1 1/4 in, Carbide Tipped, 15 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 45/64 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y572)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- CS UNITEC Non Sparking Hammer, Sledge, 3 lbs, Aluminum Bronze (EX104U-0300A)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5221)
- DEWALT 1/2" x 12" Drill Bit Premium Percussion (DW5236)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (Bulk 25) (DW5222B25)
- DEWALT 1/8" x 3" Drill Bit Premium Percussion (DW5227)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- Dewalt Drill Bits