Shop All Pilot Point Drill Bits
Dewalt
1-1/2" x 6" Heavy Duty Spade Bit
Mfr # DW1586
Zoro # G8140395
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Shank Size 1/4 in
- Material Carbon Steel Alloy
- Bit Dia. 1-1/2"
Product Information
- Brand Dewalt
- MFR # DW1586
- Zoro # G8140395
- UPC # 028877475714
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 6 in |
Shank Size | 1/4 in |
Bit Dia. | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Material | Carbon Steel Alloy |
Drill Style | Spade |
For Use With | Drill |
Description
Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. Metric Combination Wrench Set (48-22-9515)
- H & H INDUSTRIAL PRODUCTS 25 Piece M6 X 1 M8 X 1.25 M10 X 1.5 M12 X 1.75 Transfer Screw Set (3601-0519)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 5/8 (300 5/8)
- BOSCH Cordless Screwdriver (PS21N)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- DEWALT 1/4" x 6" Heavy Duty Spade Bit (DW1570)
- DEWALT 1/16" Industrial Cobalt (DWA1204)
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- DEWALT 15/32" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1130)
- DEWALT 21/64" Black Oxide Split Point Drill Bit (DW1121)
- DEWALT 11/32" Black Oxide Split Point Drill Bit (DW1122)
- Dewalt Pilot Point Drill Bits