Shop All Hammer Drill Bits
Dewalt
1-1/2" x 17" x 22" High Impact 4 Cutter Spline
Mfr # DW5764
Zoro # G3215755
original price:
$114.16
9% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Shank Size 1 1/2 in
- Decimal Equivalent 1.5
- Drilling Length 17 in
Product Information
- Brand Dewalt
- MFR # DW5764
- Zoro # G3215755
- UPC # 028874057647
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 1 1/2 in |
Drilling Length | 17 in |
Overall Length | 22 in |
Maximum Drilling Depth | 17 in |
Bit Dia. | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1.5 |
Number of Pieces | 1 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Number of Cutter Heads | 4 |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | Spline |
Measurement System | Fractional Inch |
For Use With | Rotary Hammer |
Description
Rotary Hammer Drill, Spline, 1 1/2 in, Carbide Tipped, 22 in Overall Length, Maximum Drilling Depth 17 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645014203)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/8 (C18421)
- HUSQVARNA Front Wheel (543045949)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- DEWALT 1/4" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5417B25)
- DEWALT 1/4" x 12" x 14" High Impact Carbide SDS+ (DW5521)
- DEWALT 3/16" x 2" x 4" SDS+ Hammer Bit (DW5402)
- DEWALT 1-1/4" x 10" x 15" High Impact 4 Cutter SDS Max (DW5824)
- DEWALT 9/16" x 16" x 18" SDS+ Hammer Bit (DW5444)
- DEWALT 1" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5819)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide Tip (HCBG11T)
- Dewalt Hammer Drill Bits