Shop All Electric Screwdrivers
Dewalt
1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun
Mfr # DW269
Zoro # G7636106
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Auto Adjustable
- Max. Torque 344 in-lb
Product Information
- Brand Dewalt
- MFR # DW269
- Zoro # G7636106
- UPC # 028875002691
- Country of Origin Mexico
- Category Electric Screwdrivers
Dimensions
Tool Length | 11 29/32 in |
Chuck Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 12 in |
Drive Size | 1/4 in |
Description
Screw Gun, Power Source Corded, Torque Range 344 in-lb, Max. Torque 344 in-lb, Free Speed 1,000 RPM, Drive Size 1/4 in, Screwdriver Type Metal Fastening Screw Gun, Chuck Size 1/4 in, Clutch Type Auto Adjustable, Reversible Yes, Variable Speed Yes, Current 6.5 A, Application Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel, Voltage 120V AC, Handle Type Pistol Grip, Throttle Type Trigger, Tool Weight 3.7 lb, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- MILWAUKEE TOOL 10-1/4" 28T Framing Circular Saw Blade (48-40-1038)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 10" 24" 32 (5-444)
- PROTO 5/32" Super-Duty Long Punch Pin (J48532LS2)
- DEWALT Screw Driving, 7/16in. x 2-9/16in. Magnetic Socket Driver (DW2228B)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- DEWALT 2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW268)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- Dewalt Power Fastening Tools