Shop All Diamond Grinding Wheels
Devour
5" PREMIUM Diamond Metal Cutting
Mfr # NT050ME
Zoro # G7466788
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Continuous
- Thickness 0.125 in
- Grade Professional
- Application Cast Iron, Rebar, Angle Iron, Steel Pipe
- Material Carbon Steel/Diamond
Product Information
- Brand Devour
- MFR # NT050ME
- Zoro # G7466788
- UPC # 855499006497
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor size | 7/8", 5/8" w/ Reducer Ring |
Cutting depth | 1.1 in |
Details
Item | Diamond Blade |
Abrasive Wheel Type | Continuous |
Thickness | 0.125 in |
Grade | Professional |
Application | Cast Iron, Rebar, Angle Iron, Steel Pipe |
Material | Carbon Steel/Diamond |
Max. Blade Speed | 13300 |
For Use With | Angle Grinder, Circular Saw,/more |
Materials Cut | Ceramic, Granite, Quartz, Porcelain, etc. |
Includes | Blade & 7/8" to 5/8" Brass Reducer Ring |
For Use with Tool Type | Angle Grinder, Circular Saw,/more |
Arbor Shape | Circle |
Features | Electroplate, American Made |
Description
The DEVOUR PREMIUM METAL Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on hard and non-ferrous metals including cast iron, rebar, angle iron, steel pipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13718)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- 3M Cloth Belt 341D, 4inx36 in P100 X-weight, 50/pk (7010360698)
- DEDECO SUNBURST 1/2'' BAND MANDREL 3/32'' 1/UNIT (1835)
- DEVOUR 4-1/2" PREMIUM Diamond Metal Cutting (NT045ME)
- DEVOUR 7" PREMIUM Diamond Metal Cutting (NT070ME)
- DEVOUR 7" PREMIUM Diamond ALL PURPOSE (NT070AP)
- DEVOUR 7" Masonry Metal Bond Turbo Rim Blade (MB070TR)
- DEVOUR 7" Masonry Metal Bond Segmented Rim Blade (MB070SM)
- DEVOUR 7" PREMIUM Masonry Segmented Rim Blade (NT70SMTDW)
- SPECIALTY DIAMOND 120 Grit Rep Diamond Grinding Wheel For 350X 500X & 750X Drill Doctors (DD120)
- Devour Diamond Grinding Wheels