Shop All Diamond Grinding Wheels
Devour
4-1/2" PREMIUM Masonry Segmented Rim Blade
Mfr # NT45SMTDW
Zoro # G7467969
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Segmented
- Thickness 0.125 in
- Grade Professional
- Material Carbon Steel/Diamond
- Application Fiber Cement, Cement, Pavers, Concrete With Rebar, Natural Stone/More.
Product Information
- Brand Devour
- MFR # NT45SMTDW
- Zoro # G7467969
- UPC # 855499006411
- Country of Origin United States
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4.5 in |
Details
Item | Diamond Blade |
Abrasive Wheel Type | Segmented |
Thickness | 0.125 in |
Grade | Professional |
Material | Carbon Steel/Diamond |
Application | Fiber Cement, Cement, Pavers, Concrete With Rebar, Natural Stone/More. |
Materials Cut | Cement, Pavers, Concrete With Rebar, Natural Stone, etc. |
Features | Electroplate, American Made |
For Use with Tool Type | Angle Grinder, Circular Saw,/more |
Max. Blade Speed | 13300 |
Arbor Shape | X-Lock |
Includes | Blade & 7/8" to 5/8" Brass Reducer Ring |
For Use With | Angle Grinder, Circular Saw,/more |
Description
The DEVOUR PREMIUM METAL Blades have up to 100X longer life than standard abrasive wheels for cutting in a wide variety of materials. For use on grinders and saws. Very effective and fast cutting performance on all types of mansonry including cement, pavers, concrete with rebar, and natural stone. Cut Wet or dry. Superior life, finish of cut, and speed as compare to traditional metal bond wheels.
- •American Made and Family Owned- DEVOUR is one of the few diamond blade brands that is still proudly manufactured in the USA. Unlike most of our competitors, we do all of the R&D, design, and production for our premium products right here in America by employees across the midwest.
- •Our superior materials provide up to 100x longer life & 3x faster cutting on granite, ceramic, porcelain, quartz, and more. Every DEVOUR blade starts with the highest quality diamonds and carbon steel. This helps prevent fracturing and/or shattering of the blades.
- •The Advantages of Low-Temperature Electroplating- DEVOUR’s Electroplating process is commonly used in the aerospace industry because of its unparalleled precision. DEVOUR’s high-quality diamonds are bonded at low temperatures, fixing them securely to the bit without the use of damaging heat &/or pressure.
- •Radial Cutting Edge Technology - DEVOUR blades have a Unique Radial Profile: we cover the rounded edges of our blades in our quality diamonds to increase our surface area, which provides an even cleaner cut and longer life.
- •Consistent Depth of Cut- Due to the exceptional quality of our process, DEVOUR blades are entirely shrink-resistant. Unlike those of other leading brands, our products maintain consistent depth of cut, so they’ll be the same size on the first cut as the thousandth.
- •Our masonry blades are specifically designed for use on circular saws, angle grinders, and trim saws, and come complete with a 7/8 inch arbor and a 5/8 inch brass reducer ring, which enables use on a wider variety of tools. This blade has #30 diamond grit and a max RPM of 12,200.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718708)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 60G (39908)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P100 G, AlO, PK100 (66261131633)
- DEVOUR 7" PREMIUM Masonry Segmented Rim Blade (NT70SMTDW)
- DEVOUR 5.0-in. Premium MASONRY Segmented Rim Diamond Blade, 7/8-Inch Arbor (NT50SMTDW)
- DEVOUR 7" Tile Metal Bond Continuous Rim Blade (MB070CT)
- DEVOUR 7" Masonry Metal Bond Segmented Rim Blade (MB070SM)
- DEVOUR 6" PREMIUM Diamond Metal Cutting (NT060ME)
- DEVOUR 7" PREMIUM Diamond Metal Cutting (NT070ME)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- Devour Diamond Grinding Wheels