Shop All HVLP Paint Spray Guns
Devilbiss
HVLP Spray Gun, Suction
Mfr # JGA-660
Zoro # G2634143
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Air Consumption 22.0 cfm @ 50 psi
- Nozzle Size 0.086 in /2.2mm
- Pattern Size 10 in
- For Use With Gravity Cup
Product Information
- Brand Devilbiss
- MFR # JGA-660
- Zoro # G2634143
- UPC # 658701007325
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | 0.086 in /2.2mm |
Pattern Size | 10 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Siphon |
Air Consumption | 22.0 cfm @ 50 psi |
For Use With | Gravity Cup |
Paint Viscosity Optimum Range | Very Low To Medium |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Medium |
Cup Capacity | 1 qt |
Includes | 1 Qt Cup, 1.8MM Fluid Tip |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Very Low to Medium, Siphon Fluid Delivery Type, Air Consumption 22.0 cfm @ 50 psi, Nozzle Size 0.086 in /2.2mm, Pattern Size 10 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Medium Fluid Delivery Speed, For Use With Gravity Cup, Includes 1 Qt Cup, 1.8MM Fluid Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wipe-On Poly Satin Clear Water-Based Polyurethane 1 pt (409160000)
- BINKS Side Port Control (54-3347)
- BEDFORD PRECISION PARTS Bedford Precision 1/4in Hose Fitting x 3/8in NPSf, Replacement Part for Graco / Devilbiss / Binks (12-306)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-98FX)
- DEVILBISS HVLP Spray Gun, Gravity (EXL-620G-18)
- DEVILBISS HVLP Spray Gun, Siphon/Pressure (EGHV-531-397E)
- DEVILBISS HVLP Spray Gun, Pressure (FLG-HVP-315)
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- DEVILBISS HVLP Spray Gun, Gravity (FLG-HVG-315)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- Devilbiss HVLP Paint Spray Guns