Shop All Repair Putties
This Product is Discontinued
Devcon
Gray Putty, 1 lb. Can, Functional Cure: 24 hr (Discontinued)
Mfr # 11801
Zoro # G9817547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Underwater, Wet or Damp Repairs
- Size 1 lb
- Container Type Can
- Color Gray
- Functional Cure 24 hr
Product Information
- Brand Devcon
- MFR # 11801
- Zoro # G9817547
- UPC # 078143118005
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Container Size | 16 oz |
Details
Item | Putty |
Type | Underwater, Wet or Damp Repairs |
Container Type | Can |
Color | Gray |
Functional Cure | 24 hr |
Shear Strength | 2,685 psi |
Characteristics | Quickly Repairs and Patches Steel, Aluminum, Brass, Bronze, Concrete, and Wood |
Mixing Ratio | 1:1 |
Includes | 1-lb Kit, Resin and Hardener |
Max. Temp. | 250 Degrees F |
Work Life | 45 min |
Temp. Range | Up to 250 Degrees F |
Application | Marine Repair |
Operating Temperature Range | 250 Degrees F |
Primary Application | Marine-Grade Repair Putty |
Product Type | Underwater Repair Putty |
Color Family | Gray |
Maximum Performance Temperature | 250 Degrees F |
Description
Putty, Container Type Can, Application Marine Repair, Color Gray, Container Size 16 oz, Maximum Performance Temperature 250 Degrees F, Product Type Underwater Repair Putty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.