Shop All Repair Putties
Devcon
Flexane 80 Putty, Urethane, 4 lb., Kit, Blk , Jug , 4 lb. , Black ,
Mfr # 15850
Zoro # G4039520
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Functional Cure 12 hr.
- Epoxy Container Jug
- Epoxy Color Black
- Size 4 lb.
Product Information
- Brand Devcon
- MFR # 15850
- Zoro # G4039520
- UPC # 078143158506
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 4 lb. |
Details
Item | Flexane 80 Putty,Urethane,4 lb.,Kit,Blk |
Functional Cure | 12 hr. |
Epoxy Container | Jug |
Epoxy Color | Black |
Description
Flexane 80 Putty,Urethane,4 lb.,Kit,Blk
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLIOBOND Contact Cement, 25 Series, Tan, 1 qt, Can (PC-325-LV)
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips (62020)
- GARDNER BENDER GTF300 Friction Tape, 30 ft L, 34 in W, Black (GTF-300N)
- DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 8 oz (7079812140)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- LOCTITE Gray Fixmaster® Steel Putty, 1 lb. Kit (219292)
- Devcon Repair Putties