Shop All Epoxy & Structural Adhesives
Devcon
Epoxy Adhesive, 50 mL, Amber
Mfr # 14277
Zoro # G200433889
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color Amber
- Weight 13 oz
Product Information
- Brand Devcon
- MFR # 14277
- Zoro # G200433889
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Details
Item | Floor Patch |
Type | Epoxy Adhesive |
Color | Amber |
Weight | 13 oz |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13483-0100)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Redwood Tan (SL-TC-VLKM116-20-R/T)
- DEVCON Epoxy Adhesive, 5-Minute Epoxy Gel Series, Can, 1:1 Mix Ratio, 1 hr 30 min Functional Cure (14240)
- DEVCON Spray Adhesive, Clear, 13.8 oz, Aerosol Can (30500)
- DEVCON Spray Adhesive, Wear Guard Series, Clear, 16.75 oz, Aerosol Can, 2.5:1 Mix Ratio (11460)
- DEVCON Instant Adhesive, 5-Minute Epoxy Gel Series, Clear, 0.07 oz, Tube, 1:1 Mix Ratio (14265)
- DEVCON 5 Minute High Strength Epoxy 0.84 oz (20845)
- DEVCON 1.06 Oz. Fiberglass, Porcelain & Plastic Epoxy Repair Kit (90216)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- Devcon Epoxy & Structural Adhesives