Shop All Repair Putties
Devcon
Black Urethane Putty, 1 lb. Can
Mfr # 15820
Zoro # G9817440
product price: $82.39
/ea
Sold in multiples of 6 for $494.34
Free Shipping & Returns
$494.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trowelable, Corrosion and Impact Resistant
- Size 1 lb
- Container Type Can
- Color Black
- Functional Cure 12 hr
Product Information
- Brand Devcon
- MFR # 15820
- Zoro # G9817440
- UPC # 078143158209
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 lb |
Container Size | 16 oz |
Description
Putty, Container Type Can, Application Multipurpose Repair, Base Material Epoxy, Color Black, Container Size 16 oz, Full Cure Time 12 hr, Maximum Performance Temperature 180 Degrees F, Working Time 20 min, For Use On Surface Material Concrete, Metal, Wood, Standards ASTM D149, ASTM D2240, ASTM D2566, ASTM D412, ASTM D624, Coverage 94 sq in/lb @ 1/4 in, Cure Type Water, Environment Outdoor, Flash Point 399.2 Degrees F, For Use With Concrete, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKONA 10 oz. Concrete Repair, 10 oz. Tube, PK12, Gray (103173)
- LOCTITE Wood Glue, 444 Series, Natural Tan Wood, 18 oz, Bottle (2765047)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Black, 0.1 oz, Tube, 1:01 Mix Ratio, 12 hr Functional Cure (020111)
- USA INDUSTRIALS Sikaflex 227 US 1-Component Polyurethane Sealant White 300ml Cartridge (SIKA-90905)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- DEVCON Wear Resistant Putty, 1 lb., Kit, Gray, Package Quantity 6 , Jar , 1 lb , (11410)
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- DEVCON Gray Putty, 1 lb. Can (10760)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26118 H Pro-Glaze Finishing Putty (USC-26118)
- Devcon Repair Putties