Shop All Dollies
Devault Enterprises
Standard Plant Dolly, 24 Inch
Mfr # DEV2400B
Zoro # G502679824
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Height 4 in
- Length 23.5
- Width 23.5
Product Information
- Brand Devault Enterprises
- MFR # DEV2400B
- Zoro # G502679824
- UPC # 837839003236
- Country of Origin United States
- Category Dollies
Dimensions
Height | 4 in |
Length | 23.5 |
Width | 23.5 |
Details
Material | Polyethylene |
Color | Black |
Description
Constructed with quality materials and built for many years of service.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Curb Ramp, Used w 5PWC3, 5PWC4 (RDCR)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- ROYAL BASKET TRUCKS Drop In, 8 Bu, Blue, 1/3 Size (R08-BBX-R3N)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3000B)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" TPR Rubber Wheels - 960 Lbs Cap. (B18304MIR)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- Devault Enterprises Dollies