Shop All Dollies
Devault Enterprises
DeVault Standard Plant Dollies
Mfr # DEV3012B
Zoro # G102696276
original price:
$26.39
9% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Height 4 in
- Length 11.6
- Width 11.6
Product Information
- Brand Devault Enterprises
- MFR # DEV3012B
- Zoro # G102696276
- UPC # 837839003212
- Country of Origin United States
- Category Dollies
Dimensions
Height | 4 in |
Length | 11.6 |
Width | 11.6 |
Details
Material | Polyethylene |
Color | Black |
Description
Constructed with quality materials and built for many years of service.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 1 Braided Nylon Mason Line with 250 ft. in Yellow (12-503)
- KNUFFI Corner Guard, Rounded, Black (60-6910-3)
- FRANK WINNE & SONS Manila Rope, dia. 3/8" L, 1200 ft. (16045)
- KNUFFI Radius Corner Guard, Rounded Shape (60-6797)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3000B)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- FAIRBANKS Lip-Down Dolly, 2000 lb., Platform Width: 18 in (LD-1830-4IW)
- NATIONAL PUBLIC SEATING Dolly for 1100 Series Chairs, 1,100 lb Capacity, 39 x 19 x 46.5, Brown (DY1100)
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- Devault Enterprises Hand Trucks & Dollies