Devault Enterprises

Devault Enterprises 12in. Terra Cotta Plant Dolly DEV3012


product price: $47.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Plant dolly
  • Holds up to 250 lbs
  • Steel casters with rubber wheels
  • Terra cotta
  • 12"
  • Length: 12
  • Width: 4
  • Height: 12
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.