Shop All Rubber Hose Accessories
Detroit Flex Defense
Silicone Hose, 500in. L, 7/8in. dia., Blue
Mfr # FLX5532-0008X500
Zoro # G2162021
product price: $2,186.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,186.99
Free 30-Day Returns
Key Features
- Material Silicone
- Working Pressure (PSI) 83
- Outside Dia. (In.) 7/8
- Length 500"
- Color Blue
Product Information
- Brand Detroit Flex Defense
- MFR # FLX5532-0008X500
- Zoro # G2162021
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Outside Dia. (In.) | 7/8 |
Length | 500" |
Inside Dia. (In.) | 7/8 |
Hose Inside Dia. | 1/2 in |
Hose Length | 500 ft |
Details
Item | Hose |
Material | Silicone |
Working Pressure (PSI) | 83 |
Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
For Use With | Coolant, Air, Water |
Standards | SAE J20 R1 |
Type | General Purpose |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Color | Blue |
Max. Working Pressure @ 70 F | 83 psi |
Description
Hose, Hose Inside Dia. 1/2 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 83 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- GROCO 1" NPT x 1-1/8" ID Bronze Full Flow 90 deg Elbow Pipe to Hose Fitting (FFC-1125)
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375R)
- GROTE Copper Lug, Tin, 2/0 Ga, 5/16", PK25 (84-9536)
- DETROIT FLEX DEFENSE Marman Clamp, 6" (4560-600S)
- DETROIT FLEX DEFENSE Liner Clamp, 1/2in dia., SS, Silver, PK10 (9408)
- DETROIT FLEX DEFENSE Marman Flange, 2" (MFF61196-200S)
- DETROIT FLEX DEFENSE Marman Clamp, 8" (4560-800S)
- DETROIT FLEX DEFENSE Hose, 12in L, 3in dia., Silicone, Black (DFM590-300)
- SUR&R Line Connector Clip, 3/8" Thread Size, PK5 (TR775)
- DISCO Vacuum Connector Assortment, 113 pcs. (8200)
- Detroit Flex Defense Rubber Hose Accessories