Shop All Rubber Hoses & Lines
Detroit Flex Defense
Silicone Hose, 36in. L, 1-3/4in. dia., Blue
Mfr # 5581-175X36
Zoro # G1907580
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 75 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Detroit Flex Defense
- MFR # 5581-175X36
- Zoro # G1907580
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 3/4 in |
Hose Length | 36 in |
Inside Dia. (In.) | 1-3/4 |
Length | 36" |
Outside Dia. (In.) | 1-3/4 |
Details
Max. Working Pressure @ 70 F | 75 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Type | General Purpose |
Item | Hose |
For Use With | Coolant, Air, Water |
Color | Blue |
Working Pressure (PSI) | 75 |
Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Description
Hose, Hose Inside Dia. 1 3/4 in, Hose Length 36 in, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 75 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- WALKER EXHAUST Exhaust Muffler, 21762 (21762)
- SPEC-D TUNING 99-04 Ford F250 Halo LED Projector Chrome (2LHP-F25099-TM)
- A & I PRODUCTS Male Tip 5" x3" x2" (A-6602-16-16-P)
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 1-3/8"x36" (5581-138X36)
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 5"x36" (5581-500X36)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50ft. L, 5/8in. dia. (5521-063X50)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50in. L, 1/4in. dia. (5521-025X50)
- GATES Molded Coolant Hose - Lower, 21090 (21090)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- ROBINAIR Hose 96In Yellow R134A (61096)
- Detroit Flex Defense Rubber Hoses & Lines