Shop All Automotive Heating & Air Conditioning Hoses
Detroit Flex Defense
Silicone Hose, 144 in. L, 2 in. dia., Blue
Mfr # 5581-200X144
Zoro # G1907571
original price:
$409.99
23% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 67 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Detroit Flex Defense
- MFR # 5581-200X144
- Zoro # G1907571
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 12 ft |
Inside Dia. (In.) | 2 |
Length | 144" |
Outside Dia. (In.) | 2 |
Details
Max. Working Pressure @ 70 F | 67 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Type | General Purpose |
Item | Hose |
For Use With | Coolant, Air, Water |
Color | Blue |
Material | Silicone |
Working Pressure (PSI) | 67 |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Description
Hose, Hose Inside Dia. 2 in, Hose Length 12 ft, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 67 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Plastigage .004-.009, Spb-1 (SPB-1)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Truck Travel Trailer (MAX3990096)
- OTC Brake Line Bender, Steel, 9-3/4" L (4403)
- PUROLATOR Purolator C35677C PurolatorONE Advanced Cabin Air Filter (C35677C)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50in. L, 3/4in. dia. (5526-075X50)
- DETROIT FLEX DEFENSE Silicone Turbo Hose, 4 Ply, 3-1/2"x36" (7851-350X36)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50ft. L, 3/8in. dia. (5526-038X50)
- DETROIT FLEX DEFENSE Heater Hose, 1" (5526-100X50)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- UNIVERSAL AIR COND A/C SUCTION LINE HOSE ASSEMBLY (HA113904C)
- FLEXTECH Elbow Reducer, 2-1/4in to 2-1/2 in, 90 deg (R90-225/250)
- Detroit Flex Defense Automotive Heating & Air Conditioning Hoses