Shop All Rubber Hose Accessories
Detroit Flex Defense
Liner Clamp, 1/2in dia., SS, Silver, PK10
Mfr # 9408
Zoro # G1907501
product price: $29.65
/pk 10, $2.97/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards J1508
- For Use With Silicone Hose
- Male Thread (In.) 5/16
- Color Silver
Product Information
- Brand Detroit Flex Defense
- MFR # 9408
- Zoro # G1907501
- Country of Origin China
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 29/32 in |
Outside Diameter | 29/32 in |
Inside Diameter | 1/2 in |
Overall Length | 1/2 in |
Details
Item | Liner Clamp |
Material | Stainless Steel |
Standards | J1508 |
For Use With | Silicone Hose |
Male Thread (In.) | 5/16 |
Color | Silver |
Includes | Band, Screw |
Type | Standard |
Product Type | Liner Clamp |
Finish | Unfinished |
Compatible Hose Type | Silicone Hose |
Mount Type | Hex Bolt |
Description
Liner Clamp, Standard, Material 301 Stainless Steel, Color Silver, For Use With Silicone Hose, Standards J1508, Includes Band, Screw, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SPORTING GOODS Ring Buoy - 24" (152200-200-024-13)
- CAL-VAN TOOLS Relay Circuit Tester (76)
- LISLE Hose Clamp Vise, 3" Long (44500)
- RACE SPORT Led Rocker 12V On/Off Switch (Red) (RS-RP12VR)
- DETROIT FLEX DEFENSE Marman Clamp, 6" (4560-600S)
- DETROIT FLEX DEFENSE Hose, 12in L, 3in dia., Silicone, Black (DFM590-300)
- DETROIT FLEX DEFENSE Marman Flange, 2" (MFF61196-200S)
- DETROIT FLEX DEFENSE Marman Clamp, 8" (4560-800S)
- GATES Hose I.D. Reducer, 26391 (26391)
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- MOTORMITE Heater Hose Connector 5/8 In Hose X 3/8- Hvac Heater Hos, 56152 (56152)
- Detroit Flex Defense Rubber Hoses & Accessories