Shop All Exit Devices
Detex
Rim Exit Device with Alarm, Black Paint
Mfr # V40 EB CD 711 99 36
Zoro # G8697044
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 in
Product Information
- Brand Detex
- MFR # V40 EB CD 711 99 36
- Zoro # G8697044
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Black Paint |
Fire Rated | No |
Item | Rim Exit Device with Alarm |
Grade | 1 |
Lockdown Type | Cylinder Dogging |
Standards | UL Listed Panic Hardware |
Performance | Heavy Duty |
ADA Compliant | ADA Compliant |
Description
Rim Exit Device with Alarm, Exit Device, Cylinder Dogging, Heavy Duty Performance, Grade 1, Door Width 36 in, Series V40, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL Listed Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL 6 Pin Single Section TA Keyway Cylinder for Key in Levers (AU5400LN) US26D (626) Satin Chrome Finish (1802TA626)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4PK Chair Corner Brace (N176-347)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- DETEX Rim Exit Device, V40, ADA Compliant (V40 EE CD 628 99 36 W-CYL)
- DETEX Fire Rated Alarmed Panic Device, Keyless, Less Dogging, 48", US28 (FV40 EB LD 628 99 48)
- DETEX Exit Trim, Value Series, Anodized Aluminum (03P 628 W-CYL)
- DETEX Rim Exit Device with Alarm, Not Fire Ratd (V40 EB CD 628 98 36)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- Detex Exit Devices