Shop All Exit Devices
Detex
Rim Exit Device, V40, Heavy-Duty
Mfr # V40 CD 628 99 36 W-CYL
Zoro # G1616925
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 4 in
Product Information
- Brand Detex
- MFR # V40 CD 628 99 36 W-CYL
- Zoro # G1616925
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | Yes |
Item | Rim Exit Device |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Performance | Heavy Duty |
Lockdown Type | Cylinder Dogging |
Voltage | 9 V DC |
Standards | ANSI/BHMA A156.3, California State Fire Marshal, UL Listed for Fired Rated (3 hr) and As Panic Hardware |
Grade | 1 |
Description
Rim Exit Device, Exit Device, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9 V DC, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA A156.3, California State Fire Marshal, UL Listed for Fired Rated (3 hr) and As Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 52 In (17DKB-52)
- MSI Cosmic White Splitface Ledger Panel "6 X 24" Marble Wall Tile, 6PK (ZOR-PNL-0114)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Antique Brass Finish (FS4365)
- EBERHARD MANUFACTURING CO Door Holder (EMC 5602 1/2 C ZN)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US19 (V40 CD 711 99 36)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- DETEX Narrow Trim Dummy Pull, Pull, Grade 1 (02AN 693)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- Detex Exit Devices