Shop All Exit Devices
Detex
Rim Exit Device, V40, Fire Rated
Mfr # V40 EA CD 628 99 36
Zoro # G1617010
original price:
$628.31
15% off
new price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 4 in
Product Information
- Brand Detex
- MFR # V40 EA CD 628 99 36
- Zoro # G1617010
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 in |
Door Height | 84 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | Yes |
Item | Rim Exit Device |
Grade | 1 |
Lockdown Type | Cylinder Dogging |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Electrical/Mechanical | Mechanical |
Standards | ANSI/BHMA A156.3, California State Fire Marshal, UL Listed for Fired Rated (3 hr) and As Panic Hardware |
Voltage | 9 V DC |
Description
Rim Exit Device, Exit Device, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9 V DC, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI/BHMA A156.3, California State Fire Marshal, UL Listed for Fired Rated (3 hr) and As Panic Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Dull Aluminum Continuous Hinge (1JEV9)
- ZORO SELECT 2 3/4 in W x 8 in H zinc plated Tee Hinge (4PB46)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 54 Units Capacity (196823)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- DETEX Exit Device (EAX-500 GRAY W-CYL KD)
- DETEX Rim Exit Device, V40, Heavy-Duty (V40 CD 628 99 36 W-CYL)
- DETEX Rim Exit Device with Alarm, 36 in. W (V40 EB-W CD 628 99 36)
- DETEX Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 98 Semi-Mortise Strike, Battery Operated (V40 EB CD 711 98 36)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- YALE 7000 Series Grade 1 Surface Narrow RIM Exit Device, 36", US32D (7200 36 630)
- Detex Door Exit Devices