Shop All Exit Devices
Detex
Rim, Exit Device, Satin Aluminum
Mfr # FV40 EB LD 628 99 36
Zoro # G9529497
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 24 in, 30 in, 36 in, 48 in
- Fits Stile Width 2 in to 2-1/2 in
Product Information
- Brand Detex
- MFR # FV40 EB LD 628 99 36
- Zoro # G9529497
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in, 30 in, 36 in, 48 in |
Fits Stile Width | 2 in to 2-1/2 in |
Door Height | 120 in, 84 in, 96 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | Yes |
Item | Rim |
Lockdown Type | Less Dogging |
ADA Compliant | Yes |
Lockset Function | Exit |
Performance | Heavy Duty |
Grade | Grade 1 |
Standards | ANSI/BHMA A156.3 GRADE 3 |
Electrical/Mechanical | Mechanical |
Description
Rim, Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 2 in to 2-1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3 GRADE 3, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x4)
- AMEROCK BP53006ORB-10PACK Pack of 10 3" (76 mm) CTC Allison Cab Pull ORB (BP53006ORB-10PACK)
- X1 TOOLS R-216 Square O-Ring ID: 1 1/8, CS 1/8, OD 1 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R216x8)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- DETEX Narrow Trim Dummy Pull, Pull, Grade 1 (02AN 693)
- DETEX Flush Magnetic Switch, Satin SS (MS-1039S)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- DETEX Rim Exit Device with Alarm, Not Fire Ratd (V40 EB CD 628 98 36)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- Detex Exit Devices