Shop All Exit Devices
Detex
Rim, Exit Device, Painted
Mfr # V40 EB LD 711 99 36
Zoro # G9529600
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V40
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 24 in, 30 in, 36 in, 48 in
- Fits Stile Width 2 in
Product Information
- Brand Detex
- MFR # V40 EB LD 711 99 36
- Zoro # G9529600
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in, 30 in, 36 in, 48 in |
Fits Stile Width | 2 in |
Door Height | 120 in, 84 in, 96 in |
Details
Series | V40 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Painted |
Fire Rated | Not Rated |
Item | Rim |
Lockset Function | Exit |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Standards | ANSI/BHMA A156.3 GRADE 8 |
Grade | Grade 1 |
Lockdown Type | Less Dogging |
Performance | Heavy Duty |
Description
Rim, Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Painted Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3 GRADE 8, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTL HOME PRODUCTS 48x80 WHT Folding Door (OK4880H)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5 ft. - Black (03-100-WEB)
- GLIDERITE HARDWARE 1-3/8 in. Oil Rubbed Bronze Double Beaded Ring Cabinet Knob, 10PK (5739-ORB-10)
- SCHLAGE Lock Top Pins #2 100Pc (34-102)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- DETEX Rim, Exit Device, Painted (V40W HD 711 99 36)
- DETEX Vertical Rod, Exit Device, Satin Aluminum (V50 EB CD 628 96 36X96)
- DETEX Key Unlocks Lever Trim, Lever, Grade 1 (09BN 693)
- DETEX Surface Vertical Rod Exit Device, Cyl. Dogging, 36" x 84", US28 (V50 CD 628 96 36X84)
- DETEX Rim Exit Device, V40, Fire Rated, 9V (V40 EB-W CD 711 99 36 W-CYL)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do (QEL3327AEO 3 26D)
- Detex Exit Devices