Shop All Mullions
Detex
Keyed Removable Mullion, Satin SS
Mfr # F90KR 7FT
Zoro # G9529661
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$903.99
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Length (In.) 96 in
- For Use With Exit Devices
Product Information
Dimensions
Length (In.) | 96 in |
Details
Finish | Satin Stainless Steel |
Item | Fire Rated Keyed Removable Mullion |
For Use With | Exit Devices |
Description
Fire Rated Keyed Removable Mullion, Satin Stainless Steel Finish, For Use With Exit Devices, Length (In.) 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX187 Series (SX187-SAMP)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG01)
- OSBORNE WOOD PRODUCTS 35 x 2 5/8 x 2 French Carved Corner Leg in Red Oak (5000O)
- STRYBUC Patio Door Roller Assembly (900-10095)
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 7 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx7)
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx8)
- DETEX Keyed Removable Mullion, Satin SS, 96" L (90KR x 8FT)
- DETEX KEYED REMOVABLE MULLION, 7 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx7)
- DETEX DET100F90KR 8FT Mullions (F90KR 8FT)
- DETEX KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx8)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP313)
- Detex Door Exit Devices