Shop All Exit Devices
Detex
Key Unlocks Lever Trim, Lever, Grade 1
Mfr # 09BN 693
Zoro # G9529880
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series All Detex
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 in
- Door Handing Non-handed
- Finish Painted
Product Information
- Brand Detex
- MFR # 09BN 693
- Zoro # G9529880
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Length | 9 in |
Max. Door Width | 48 in |
Overall Width | 5 1/2 in |
Max. Door Height | 120 in |
Details
Series | All Detex |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Painted |
Fire Rated | No |
Item | Key Unlocks Lever Trim |
ADA Compliant | Yes |
Standards | ANSI/BHMA A156.3 |
Outside Trim Type | Lever |
Grade | 1 |
Color | Black |
Performance | Heavy Duty |
Application | Interior and Exterior Trim for Exit Device |
Visual Indicator Message | No Message |
Description
Lever, Key Unlocks Lever Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Black, Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 9 in, Overall Width 5 1/2 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS24015048GA)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 12x12 (KRPP1212PH)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- DETEX Rim Exit Device, V40, Fire Rated (V40 EA CD 628 99 36)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US19 (V40 CD 711 99 36)
- DETEX Rim Exit Device, V40, Cylinder Dogging (V40 EB CD 628 99 36 W-CYL)
- DETEX Emergency Exit Alarm Device, LC, 48", Gray (ECL-230X)
- MARKS Makrs: Vertical Rod 8 ft extention (MRK-MVR8-32D)
- Detex Exit Devices