Shop All Exit Devices
Detex
Key Latch Pull Trim, Pull, Grade 1
Mfr # 03CN 630
Zoro # G9529698
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series All Detex
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 in
- Door Handing Non-handed
- Finish Brushed Stainless Steel
Product Information
- Brand Detex
- MFR # 03CN 630
- Zoro # G9529698
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Max. Door Height | 120 in |
Max. Door Width | 48 in |
Overall Width | 2 in |
Overall Length | 13 1/2 in |
Details
Series | All Detex |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Brushed Stainless Steel |
Fire Rated | No |
Item | Key Latch Pull Trim |
Performance | Heavy Duty |
Application | Interior and Exterior Trim for Exit Device |
ADA Compliant | Yes |
Outside Trim Type | Pull |
Standards | ANSI/BHMA A156.3 |
Color | Silver |
Grade | 1 |
Visual Indicator Message | No Message |
Description
Pull, Key Latch Pull Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Silver, Brushed Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 13 1/2 in, Overall Width 2 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET ENTRY KNOBS 1-3/4"" ST CH (92430-035)
- SIMPSON STRONG-TIE Truss Clip (STC)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- CRAWFORD HOOK HEAVY 12"" 50# (HGSH)
- DETEX Rim Exit Device, Aluminum, 36inW, SeriesV40 (V40 HD 628 99 36)
- DETEX VALUE SERIES V40 RIM, 711 BLACK ANODIZED ALUMINUM, BLACK PUSHPAD, 36" DOOR WIDTH (DTX-V40x711)
- DETEX Rim Exit Device with Alarm, 36 in. W (V40 EB-W CD 628 99 36)
- DETEX SINGLE-POINT ALARMED DEADBOLT ONLY, EXIT CONTROL LOCK, UL LISTED PANIC HARDWARE. SUPPLIED WITH 9-VOL (DTX-ECL-230X)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- DETEX Rim, Exit Device, Painted (V40 EB LD 711 99 36)
- FALCON Exit Device, Aluminum, Not Fire Rated (25-R-EO 4 28)
- Detex Door Exit Devices